Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", SS, Beaded
Mfr # 1/16B3-SS
Zoro # G503889772
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Overall Length 25/32 in
- Vacuum Rating 27 inHG @ 72 Degrees F
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B3-SS
- Zoro # G503889772
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 25/32 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
For Tube Inside Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed, Threaded |
Material Grade | 303 |
Fitting Side A Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/8 in |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Shape | Adapter |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- PRIME-LINE 3/4 in. Nylon Roller for Sliding Shower Doors 4 Pack (M 6151)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- Mem-Co Barbed Tube Fittings