Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 3/8LB3-NP
Zoro # G103889295
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Barb Style Beaded
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8LB3-NP
- Zoro # G103889295
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 3/8 |
Fitting Pipe Size | 3/8 in |
Overall Length | 25/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | MNPT |
Finish/Coating | Nickel-Plated |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Shape | Elbow |
Material Grade | CA360 |
Fitting Material | Brass |
For Tube ID | 1/8 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- GPI Filter Housing, 40 gpm, 30 Micron (40GPMPart. Filt)
- MERIT BRASS 1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-08)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- Mem-Co Barbed Tube Fittings