Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 3/8BSPP-LB3-O-NP
Zoro # G103889257
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Overall Length 25/32 in
- For Tube ID 1/8 in
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB3-O-NP
- Zoro # G103889257
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 25/32 in |
For Tube Inside Diameter ID | 1/8 in |
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 1/8 in |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Body Material | Nickel-Plated Brass |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Male BSPP |
Material Grade | CA360 |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-337)
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- ANDERSON Green Leaf 3/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL3438BG1)
- Mem-Co Tube Fittings