Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 3/8BSPP-LB3 1/2-O
Zoro # G303890008
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Barb Style Beaded
- Fitting Side A Connection Type Male BSPP
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB3 1/2-O
- Zoro # G303890008
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 25/32 in |
For Tube Inside Diameter ID | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Thread Size A | 3/8 |
Fitting Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPP |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Material | Brass |
Fitting Shape | Elbow |
Material Grade | 360 |
For Tube ID | 5/32 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 25/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- 3M Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H (5613403)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- Mem-Co Barbed Tube Fittings