Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 1/16BSPP-B3-O
Zoro # G303888883
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Fitting Side A Pipe Size 1/16 in
- Fitting Pipe Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-B3-O
- Zoro # G303888883
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/16 in |
Fitting Pipe Size | 1/16 in |
Overall Length | 25/32 in |
For Tube Inside Diameter ID | 1/8 in |
Thread Size A | 1/16 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
For Tube ID | 1/8 in |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPP |
Material Grade | 360 |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- ZORO SELECT PVC Hex Head Plug, MNPT, 4 in Pipe Size (850-040)
- ARMACELL 3/8" Id X 1-1/2" Armaflex Pipe Insul. 60/Ctn (APT03815)
- KISSLER Supply Line, 20 in. L, Outlet Compression (88-3925)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- Mem-Co Tube Fittings