Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 1/16B4
Zoro # G403888943
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Body Material Brass
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B4
- Zoro # G403888943
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/16 in |
Fitting Side A Pipe Size | 1/16 in |
For Tube Inside Diameter ID | 17/100 in |
Thread Size A | 1/16 |
Overall Length | 25/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Material | Brass |
Fitting Side A Connection Type | MNPT |
For Tube ID | 17/100 in |
Material Grade | 360 |
Maximum Operating Temperature | 230 Degrees F |
Fitting Shape | Adapter |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N114010)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20427A)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1-1/4" (26026)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- Mem-Co Barbed Tube Fittings