Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", Brass, Beaded
Mfr # 10BK1
Zoro # G903887835
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Application Air, Fuels, Non-Potable Water
- Hex Size 1/4 in
- Material Grade 360
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 10BK1
- Zoro # G903887835
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
Overall Length | 25/32 in |
For Tube Inside Diameter ID | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Fuels, Non-Potable Water |
Material Grade | 360 |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Union |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
For Tube ID | 1/16 in x 1/16 in |
Fitting Side A Connection Type | Barbed |
End Connection Type | Barbed |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 25/32 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Hex Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS O-Ring Kit (390 806)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3171 53 20)
- A.O. SMITH 9006314015 Kit Screen Nox (9006314015)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- Mem-Co Tube Fittings