Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 2-5/8", Brass
Mfr # Y10-NP
Zoro # G203890047
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Connection Type Barbed x Barbed x Barbed
- Fitting Shape Wye
- Fitting Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y10-NP
- Zoro # G203890047
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter ID | 1/2 in |
Overall Length | 2 5/8 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Connection Type | Barbed x Barbed x Barbed |
Fitting Shape | Wye |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Pressure | 100 psi |
Material Grade | CA360 |
Barb Style | Beaded |
End Connection Type | Barbed |
Finish/Coating | Nickel-Plated |
For Tube ID | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- DIXON EZ Cam and Groove Coupler Weld, 3", SS (RDWSP300EZ)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector (28-5/32-2)
- Mem-Co Tube Fittings