Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 2-1/8", Stainless Steel
Mfr # X10-SS
Zoro # G603889085
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Application Air, Chemicals, Gases, Potable Water
- Connection Type Barbed x Barbed x Barbed x Barbed
- Fitting Side B Tube Inner Diameter 1/2 in
- End Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # X10-SS
- Zoro # G603889085
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side D Tube Inner Diameter | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Cross |
Application | Air, Chemicals, Gases, Potable Water |
Connection Type | Barbed x Barbed x Barbed x Barbed |
End Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | Barbed |
For Tube ID | 1/2 in x 1/2 in x 1/2 in x 1/2 in |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 100 psi |
Fitting Side B Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Barb Style | Beaded |
Minimum Operating Temperature | -65 Degrees F |
Fitting Side D Connection Type | Barbed |
Material Grade | 303 |
Maximum Operating Temperature | 450 Degrees F |
Fitting Shape | Cross |
Description
Mini Barb Fitting, Specific Fitting Shape Cross, Application Air, Chemicals, Gases, Potable Water, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- Mem-Co Barbed Tube Fittings