Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", SS, Beaded
Mfr # 4-28B1-SS
Zoro # G503889550
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side A Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28B1-SS
- Zoro # G503889550
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 19/32 in |
For Tube Inside Diameter | 1/16 in |
Thread Size A | 1/4-28 |
Fitting Side B Tube Inner Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Shape | Adapter |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | Male Straight Thread |
For Tube ID | 1/16 in |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 19/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Concentric Reducer-316L, 3"X2 (3114MP6-300200)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (438073)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- Mem-Co Barbed Tube Fittings