Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", SS, Beaded
Mfr # 1/16BSPT-LB4-SS
Zoro # G903889501
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 11/64 in
- Overall Length 19/32 in
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPT-LB4-SS
- Zoro # G903889501
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 19/32 in |
Fitting Side A Pipe Size | 1/16 in |
Thread Size A | 1/16 |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Maximum Operating Temperature | 500 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Elbow |
For Tube ID | 17/100 in |
Material Grade | 303 |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- AQUAPLUMB 1-1/2 Rubber Test Plug (606420)
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- JAY R. SMITH MANUFACTURING Nipple Kit, 10" (0100N10KP-M58)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- Mem-Co Barbed Tube Fittings