Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", Brass, Beaded
Mfr # B3-0
Zoro # G803888024
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/8 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Side A Pipe Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # B3-0
- Zoro # G803888024
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Pipe Size | 3/16 in |
Fitting Pipe Size | 3/16 in |
Overall Length | 19/32 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 10-32 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 1/8 in |
Barb Style | Beaded |
Fitting Body Material | Brass |
Material Grade | 360 |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 19/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 80 (40900)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- Mem-Co Barbed Tube Fittings