Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", Brass, Beaded
Mfr # 1/4FLB4
Zoro # G903888924
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Thread Size A 1/4
- Fitting Side B Tube Inner Diameter 11/64 in
- Fitting Side A Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4FLB4
- Zoro # G903888924
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 19/32 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
Fitting Body Material | Brass |
For Tube ID | 17/100 in |
Fitting Shape | Elbow |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 360 |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-441)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- CHICAGO FAUCET Cartridge, Brass (333-XSLOCJKABNF)
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size (41100008401003)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- Mem-Co Tube Fittings