Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", Brass, Beaded
Mfr # 1/16BSPT-LB6
Zoro # G403889193
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Elbow
- Material Grade 360
- Thread Size A 1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPT-LB6
- Zoro # G403889193
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/16 |
Fitting Pipe Size | 1/16 in |
Overall Length | 19/32 in |
Fitting Side A Pipe Size | 1/16 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Elbow |
Material Grade | 360 |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
Fitting Body Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
For Tube ID | 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV64)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- GROHE Universal Connection Hose Chrome (07467000)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- Mem-Co Barbed Tube Fittings