Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", Brass, Beaded
Mfr # 1/16BSPP-LB6-O-NP
Zoro # G303887879
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- Fitting Shape Elbow
- Overall Length 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-LB6-O-NP
- Zoro # G303887879
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 19/32 in |
Fitting Pipe Size | 1/16 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | CA360 |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
For Tube ID | 1/4 in |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508007)
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- SOUTHLAND 1/8 In. x 1/8 In. FPT Galvanized Coupling (511-200HC)
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- GENOVA Combo 4X4X2 Dwv Wye/Bend (PVC005021600HA)
- Mem-Co Barbed Tube Fittings