Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 19/32", Brass
Mfr # 1/8BSPT-B8-AL
Zoro # G603889207
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube ID 3/8 in
- Fitting Shape Adapter
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-B8-AL
- Zoro # G603889207
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Overall Length | 1 1/16 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 3/8 in |
Fitting Shape | Adapter |
Fitting Material | Aluminum |
Material Grade | 6061-T6 |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Male BSPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1002-66SR)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-4)
- Mem-Co Tube Fittings