Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 17/32", Brass, Beaded
Mfr # 1/16LB3 1/2
Zoro # G303888937
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Side A Pipe Size 1/16 in
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16LB3 1/2
- Zoro # G303888937
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/16 in |
Fitting Pipe Size | 1/16 in |
For Tube Inside Diameter ID | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 17/32 in |
Thread Size A | 1/16 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Fitting Body Material | Brass |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
For Tube ID | 5/32 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK x MNPT SS Male 90 Degree Elbow (8MSEL8N-316)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, Electro Galvanized Gold (200100)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- Mem-Co Barbed Tube Fittings