Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 17/32", Brass, Beaded
Mfr # 1/16BSPT-LB3-NP
Zoro # G103887628
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- End Connection Type Barbed, Threaded
- Fitting Pipe Size 1/16 in
- For Tube Inside Diameter ID 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPT-LB3-NP
- Zoro # G103887628
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/16 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Pipe Size | 1/16 in |
Overall Length | 17/32 in |
Thread Size A | 1/16 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Material Grade | CA360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Female BSPT |
Fitting Shape | Elbow |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
For Tube ID | 1/8 in |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Flaring/Insert Tool, 0.22 OD Cap, 4-1/4 In (FT-6)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 40 (20816LS)
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 3/8" x 1/2" Male NPT (HPC3/8-N04)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- CHARLOTTE 90D Elbw Instxfpt 1X3/4" (UPVCFRE-1007)
- Mem-Co Barbed Tube Fittings