Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 17/32", Brass, Beaded
Mfr # 1/16BSPP-LB1-O-NP
Zoro # G903887644
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Material Brass
- Fitting Side B Tube Inner Diameter 1/16 in
- Finish/Coating Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-LB1-O-NP
- Zoro # G903887644
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Pipe Size | 1/16 in |
Fitting Side A Pipe Size | 1/16 in |
Thread Size A | 1/16 |
Overall Length | 17/32 in |
For Tube Inside Diameter ID | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | CA360 |
Fitting Side A Connection Type | Male BSPP |
Fitting Body Material | Nickel-Plated Brass |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 3 (793LX7)
- DELTA Delta Extension Kit, Centerset (RP76691)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- Mem-Co Barbed Tube Fittings