Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/32", SS, Beaded
Mfr # B1-SS
Zoro # G903889310
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 3/16 in
- For Tube Inside Diameter 1/16 in
- Fitting Side B Tube Inner Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # B1-SS
- Zoro # G903889310
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/16 in |
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 15/32 in |
Thread Size A | 10-32 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Material Grade | 303 |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | MNPT |
Fitting Body Material | 303 Stainless Steel |
For Tube ID | 1/16 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 15/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slide Bar/Grab Bar Shower Classic Brushed Nickel (52224GBM15CBN)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- LEGEND VALVE 1" PRESS 90 ELBOW SHORT RADIUS (450-085P)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- Mem-Co Barbed Tube Fittings