Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/16", Brass
Mfr # Y1
Zoro # G803887799
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Connection Type Barbed x Barbed x Barbed
- End Connection Type Barbed
- Fitting Side C Tube Inner Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y1
- Zoro # G803887799
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side C Tube Inner Diameter | 1/16 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter ID | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 15/16 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Connection Type | Barbed x Barbed x Barbed |
End Connection Type | Barbed |
Maximum Operating Temperature | 250 Degrees F |
Barb Style | Beaded |
Fitting Side C Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Material Grade | CA360 |
Maximum Operating Pressure | 150 psi |
For Tube ID | 1/16 in x 1/16 in x 1/16 in |
Minimum Operating Temperature | -65 Degrees F |
Fitting Shape | Wye |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Fitting Body Material | Brass |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Overall Length 15/16 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/240 110F)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- Mem-Co Tube Fittings