Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/16", Brass, Beaded
Mfr # 3/8FB3 1/2-NP
Zoro # G803887720
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Material Grade CA360
- Fitting Side B Tube Inner Diameter 5/32 in
- Fitting Side A Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8FB3 1/2-NP
- Zoro # G803887720
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
For Tube Inside Diameter ID | 5/32 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 15/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Barb Style | Beaded |
For Tube ID | 5/32 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | FNPT |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN 3/4 in. Dielectric Union Gasket, 10PK (LIN149551)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/2" OD x 100', Natural (PE12ANA)
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- Mem-Co Tube Fittings