Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/16", Brass, Beaded
Mfr # 3/8BSPP-LB6-O
Zoro # G603889863
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- End Connection Type Barbed, Threaded
- Fitting Side B Tube Inner Diameter 1/4 in
- Fitting Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-LB6-O
- Zoro # G603889863
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 15/16 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/4 in |
Fitting Body Material | Brass |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Shape | Elbow |
Material Grade | 360 |
Fitting Side A Connection Type | Male BSPP |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU72)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 24" Sink Bowls (BKS-RES-24)
- ELESA Square tube expander connectors, STE.20x1.5-M8 (STE)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- PARKER 3/8" x 3/8" x 0.17" Barb Brass Union Tee (224-8-8-4)
- Mem-Co Tube Fittings