Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/16", Brass, Beaded
Mfr # 1/4FB4-NP
Zoro # G803889946
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Barb Style Beaded
- For Tube Inside Diameter ID 17/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/4FB4-NP
- Zoro # G803889946
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 17/100 in |
Overall Length | 15/16 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
Material Grade | CA360 |
For Tube ID | 17/100 in |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | FNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- RHEEM 480V SS Element (SP10870ML)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG01)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- Mem-Co Tube Fittings