Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 15/16", Brass, Beaded
Mfr # 1/4BSPP-FB4
Zoro # G603888958
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Connection Type Barbed
- For Tube ID 17/100 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-FB4
- Zoro # G603888958
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
For Tube ID | 17/100 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Fitting Body Material | Brass |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- MIDLAND METAL TubetoPipe Adapter, Adapter, 18 x 1428 Nominal, Thread Sleeve x MNPTF, 043 Hex, 500 psi, (16117)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- LASCO Elbow Insert Poly 1" (UPPE-10)
- Mem-Co Barbed Tube Fittings