Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 13/32", SS, Beaded
Mfr # 10LB1-SS
Zoro # G403889216
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- For Tube ID 1/16 in
- Fitting Side A Connection Type MNPT
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 10LB1-SS
- Zoro # G403889216
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/16 in |
Overall Length | 13/32 in |
Fitting Side A Pipe Size | 3/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Thread Size A | 10-32 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
For Tube ID | 1/16 in |
Fitting Side A Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Material Grade | 303 |
Maximum Operating Temperature | 500 Degrees F |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- PARKER 3/8" x 3/8" x 0.17" Barb Brass Union Tee (224-8-8-4)
- Mem-Co Tube Fittings