Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 13/16", Brass, Beaded
Mfr # 1/8FB3 1/2-NP
Zoro # G503889390
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Connection Type FNPT
- For Tube Inside Diameter ID 5/32 in
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8FB3 1/2-NP
- Zoro # G503889390
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 5/32 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
For Tube ID | 5/32 in |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- WATTS REGULATOR OF Float Valve, 1 in. Fip (0953267)
- ZORO SELECT 3/8" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1881-040)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y3-SS)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- Mem-Co Barbed Tube Fittings