Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 13/16", Brass, Beaded
Mfr # 1/8BSPP-FB3 1/2
Zoro # G103887772
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Thread Size A 1/8
- Material Grade 360
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FB3 1/2
- Zoro # G103887772
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | 360 |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 5/32 in |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R020)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- ELDON JAMES Adapter, Nylon, 1 In NPT, 150 PSI, PK10 (A16-16BN)
- Mem-Co Barbed Tube Fittings