Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1/2", Brass, PK10
Mfr # C1
Zoro # G603887890
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Fuels, Non-Potable Water
- End Connection Type Barbed
- Fitting Shape Connector
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C1
- Zoro # G603887890
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 1/2 in |
For Tube Inside Diameter ID | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed |
Fitting Shape | Connector |
Fitting Side A Connection Type | Barbed |
Fitting Body Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/16 in x 1/16 in |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Material Grade | 6061-T6 |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade 6061-T6, Overall Length 1/2 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 18" TBE Black Pipe Sch 80 (90317)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 2 in (BULK-PF-457)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- PNEUMADYNE 3/8" Barb x 1/4" MNPT Brass Straight Connector (EB80-1/4)
- Mem-Co Tube Fittings