Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1/2", Brass, Beaded
Mfr # 1/8BSPT-FLB4-NP
Zoro # G803890041
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Pipe Size 1/8 in
- Fitting Side A Connection Type Female BSPT
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FLB4-NP
- Zoro # G803890041
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/8 in |
Overall Length | 1/2 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Material Grade | CA360 |
Fitting Body Material | Nickel-Plated Brass |
For Tube ID | 17/100 in |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- APOLLO VALVES Coupling Crimp 10Pk 3/4In (APXC3410PK)
- Mem-Co Tube Fittings