Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1/2", Brass, Beaded
Mfr # 1/8BSPT-FLB1
Zoro # G603888026
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube ID 1/6 in
- For Tube Inside Diameter ID 1/16 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-FLB1
- Zoro # G603888026
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/16 in |
Overall Length | 1/2 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 1/6 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Material Grade | 360 |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Female BSPT |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-BL)
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510405)
- ANVIL Riser Clamp, Pipe Sz 1 1/2 In, 10 1/4 In L (0500173554)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- APOLLO VALVES Adapter Fpt Swivel 3/4Inx3/4In (APXFF3434S)
- Mem-Co Barbed Tube Fittings