Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1/2", Brass, Beaded
Mfr # 1/8BSPP-FLB3
Zoro # G603888002
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 1/8 in
- Barb Style Beaded
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FLB3
- Zoro # G603888002
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 1/2 in |
For Tube Inside Diameter ID | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Material Grade | 360 |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Fitting Side A Connection Type | Female BSPP |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/8 in |
Fitting Body Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 x 7/16" Brass Fine Thread Bleeder Caps 10PK (66565)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12468)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-WXFABCP)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- Mem-Co Tube Fittings