Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1/2", Brass, Beaded
Mfr # 1/8BSPP-FLB3 1/2
Zoro # G303887985
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Thread Size A 1/8
- Fitting Side B Tube Inner Diameter 5/32 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FLB3 1/2
- Zoro # G303887985
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 1/2 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 5/32 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
For Tube ID | 5/32 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Material Grade | 360 |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Female BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 24" BRASS NIPPLE (311-178)
- AMERICAN STANDARD High Bp Vacum Breakr 216 Mm-Urinal (M964412-0020A)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (1VFX2)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- Mem-Co Tube Fittings