Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", SS, Beaded
Mfr # C3 1/2-SS
Zoro # G303889194
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Fuels, Non-Potable Water
- End Connection Type Barbed
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- For Tube Inside Diameter 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C3 1/2-SS
- Zoro # G303889194
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 5/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 11/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Fuels, Non-Potable Water |
End Connection Type | Barbed |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | 303 Stainless Steel |
For Tube ID | 5/32 in x 5/32 in |
Fitting Side A Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 303 |
Fitting Shape | Connector |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 120v-ac 1/8in Npt Solenoid Valve (PSF8262C002)
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (898-375-007)
- DANCO Faucet Stem 6N-2C Kohler (15554E)
- KOHLER Parallel Towel Arm (23526-BL)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- DIXON Left Hand Acetylene Coupling, 9/16-18 x 5/16 in Nominal, Female UNF x Hose Shank End Style, Brass, D (1540509K)
- Mem-Co Tube Fittings