Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", SS, Beaded
Mfr # 4-28B4-SS
Zoro # G303889590
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Body Material 303 Stainless Steel
- Fitting Side A Connection Type Male Straight Thread
- Fitting Side B Tube Inner Diameter 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28B4-SS
- Zoro # G303889590
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 1/4-28 |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 11/16 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | Male Straight Thread |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Material | Stainless Steel |
For Tube ID | 17/100 in |
Maximum Operating Temperature | 500 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Material Grade | 303 |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC FIP x FIP Union (PVCU114F)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN2)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- Mem-Co Barbed Tube Fittings