Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", SS, Beaded
Mfr # 1/16B1-SS
Zoro # G403889834
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Fitting Body Material 303 Stainless Steel
- Thread Size A 1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B1-SS
- Zoro # G403889834
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/16 |
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 11/16 in |
Fitting Side A Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Body Material | 303 Stainless Steel |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Fitting Material | Stainless Steel |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Maximum Operating Temperature | 500 Degrees F |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 160 (83104)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- KOHLER Knob, Lift (59466-VF)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- CONBRACO Pexa Stuboutw/Ear 3/4X8 (EPXSTUBWE34)
- Mem-Co Tube Fittings