Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # C3 1/2-NP
Zoro # G903889525
original price:
$2.29
6% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Fuels, Non-Potable Water
- Finish/Coating Nickel-Plated
- Fitting Shape Connector
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # C3 1/2-NP
- Zoro # G903889525
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter ID | 5/32 in |
Overall Length | 11/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Fuels, Non-Potable Water |
Finish/Coating | Nickel-Plated |
Fitting Shape | Connector |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 5/32 in x 5/32 in |
End Connection Type | Barbed |
Fitting Body Material | Nickel-Plated Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- KOHLER Sink Strainer (8820-CP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Mem-Co Tube Fittings