Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 4-28B3 1/2-NP
Zoro # G803890034
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 1/4 in
- Fitting Pipe Size 1/4 in
- For Tube ID 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28B3 1/2-NP
- Zoro # G803890034
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Thread Size A | 1/4-28 |
For Tube Inside Diameter ID | 5/32 in |
Overall Length | 11/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 5/32 in |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
Fitting Shape | Adapter |
Material Grade | CA360 |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Fitting Side A Connection Type | Male Straight Thread |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 1""X12"" (565-120AH)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/2" Male BSPT (R) (PT08-04)
- LEGEND VALVE 1" NO LEAD SWT x MNPT UNIONS (302-308LNL)
- DANCO Showerhead Gasket, Rubber, Black (80925)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- PARKER 1/4" Barb x Barb x MNPT Brass Branch Tee (232-6-4)
- Mem-Co Tube Fittings