Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/8LB6
Zoro # G803889243
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Elbow
- Fitting Material Brass
- Fitting Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8LB6
- Zoro # G803889243
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Thread Size A | 1/8 |
Overall Length | 11/16 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Elbow |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | MNPT |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter Dust Plug (75PL)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007133)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- Mem-Co Barbed Tube Fittings