Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/2FLB3-NP
Zoro # G703889039
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube ID 1/8 in
- End Connection Type Barbed, Threaded
- Thread Size A 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2FLB3-NP
- Zoro # G703889039
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 11/16 in |
Fitting Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 1/8 in |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | CA360 |
Finish/Coating | Nickel-Plated |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | FNPT |
Fitting Body Material | Nickel-Plated Brass |
Fitting Shape | Elbow |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Ear Pinch-On Clamp, 7/8 in Nominal, 0.78 Closed dia x 0.89 Open dia x 0.03 in Thick, Steel, D (226)
- INTERSTATE PNEUMATICS 1 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB909-7)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500174.002)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ELDON JAMES 1" Barbed Tee PK 10 (T0-16WP)
- Mem-Co Barbed Tube Fittings