Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/2BSPT-FLB4-NP
Zoro # G703888889
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Material Grade CA360
- Fitting Side A Connection Type Female BSPT
- Fitting Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FLB4-NP
- Zoro # G703888889
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 17/100 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 11/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
Fitting Side A Connection Type | Female BSPT |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
For Tube ID | 17/100 in |
Fitting Body Material | Nickel-Plated Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Shape | Elbow |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- ZORO SELECT Tube Strap, 3/4 In, PK5 (U624 3/4)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ANDERSON Green Leaf Nylon 1/4 in. D X 3/8 in. D Adapter (CBA1438BG1)
- Mem-Co Barbed Tube Fittings