Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/2BSPT-FLB3 1/2-NP
Zoro # G803889045
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Finish/Coating Nickel-Plated
- Fitting Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FLB3 1/2-NP
- Zoro # G803889045
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 11/16 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Body Material | Nickel-Plated Brass |
For Tube ID | 5/32 in |
Fitting Shape | Elbow |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- HYDROMAXX 3"x25Ft White Flexible PVC Pipe (WF300025)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- Mem-Co Barbed Tube Fittings