Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/2BSPP-FLB4
Zoro # G803889496
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Body Material Brass
- Overall Length 11/16 in
- Fitting Side A Connection Type Female BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FLB4
- Zoro # G803889496
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 11/16 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter ID | 17/100 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Body Material | Brass |
Fitting Side A Connection Type | Female BSPP |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | 360 |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- BANJO 3/8" Push Polypropylene Ball Valve Inline (LVPL038V)
- MOEN Flara 24" Towel Bar (YB0324CH)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 45 Street Elbow (PVC 00323 1000HA)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- Mem-Co Barbed Tube Fittings