Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/2BSPP-FLB4-NP
Zoro # G803888888
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Elbow
- Vacuum Rating 27 inHG @ 72 Degrees F
- Material Grade CA360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FLB4-NP
- Zoro # G803888888
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/2 in |
Thread Size A | 1/2 |
Overall Length | 11/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Elbow |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
For Tube ID | 17/100 in |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Mounting Set Starlight Chrome (45000000)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 18 (MN .75x18)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-8)
- Mem-Co Barbed Tube Fittings