Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/16B1
Zoro # G303889019
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/16 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Pipe Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B1
- Zoro # G303889019
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/16 in |
Fitting Pipe Size | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 11/16 in |
Fitting Side A Pipe Size | 1/16 in |
Thread Size A | 1/16 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | 360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
For Tube ID | 1/16 in |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Solenoid Valve Replacement Kit (PR6000-M)
- THRIFCO PLUMBING Pop-up Plunger for Delta (4400900)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- INTERSTATE PNEUMATICS Brass 25 PK (CPH440B-25K)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 (L0-6NK)
- Mem-Co Barbed Tube Fittings