Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 11/16", Brass, Beaded
Mfr # 1/16B1-NP
Zoro # G403889902
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Material Grade CA360
- Maximum Operating Temperature 230 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B1-NP
- Zoro # G403889902
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/16 in |
For Tube Inside Diameter ID | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 11/16 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Fitting Side A Connection Type | MNPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Adapter |
For Tube ID | 1/16 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Premium Hose Bibb, NL 1/2" (4347003480)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ELDON JAMES Tee, 3/4 In, Barbed, PVDF, PK5 (T0-12NK)
- Mem-Co Barbed Tube Fittings