Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1", Brass, Beaded
Mfr # 1/2LB6
Zoro # G603887678
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/4 in
- Barb Style Beaded
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2LB6
- Zoro # G603887678
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Fitting Pipe Size | 1/2 in |
Thread Size A | 1/2 |
Overall Length | 1 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Material Grade | 360 |
Fitting Side A Connection Type | MNPT |
Fitting Shape | Elbow |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Brass |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet And Shank Assy (D017QL)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KOHLER Thermostatic Cartridge Kit, Replacement (1046104)
- APOLLO PEX 3/8 in. x 5 ft. White PEX Pipe (APPW538)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose (4-4 B2HT2-SS)
- Mem-Co Tube Fittings