Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1", Brass, Beaded
Mfr # 1/2LB6-NP
Zoro # G303889736
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Material Grade CA360
- Fitting Side A Connection Type MNPT
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2LB6-NP
- Zoro # G303889736
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Thread Size A | 1/2 |
Overall Length | 1 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
Fitting Side A Connection Type | MNPT |
Fitting Shape | Elbow |
Barb Style | Beaded |
For Tube ID | 1/4 in |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS (R8HT62125-PP)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- DELTA Delta Instit Parts Vacuum Breaker Repair (060302A)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector (EFB30-1/4-5)
- Mem-Co Tube Fittings