Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1", Brass, Beaded
Mfr # 1/2FB3
Zoro # G303889644
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/8 in
- Fitting Side A Connection Type FNPT
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2FB3
- Zoro # G303889644
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/2 in |
Thread Size A | 1/2 |
For Tube Inside Diameter ID | 1/8 in |
Fitting Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | FNPT |
Material Grade | 360 |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
For Tube ID | 1/8 in |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
Fitting Shape | Adapter |
Fitting Body Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/2 In, Zinc-Plated (TW5150-PP)
- REFLECTIX BP48010 48 In. X 10 Ft. Insulation (RE320131)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- Mem-Co Barbed Tube Fittings