Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1", Brass, Beaded
Mfr # 1/2BSPT-FB3-NP
Zoro # G603888033
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Fitting Body Material Nickel-Plated Brass
- Finish/Coating Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB3-NP
- Zoro # G603888033
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 1/2 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
For Tube ID | 1/8 in |
Fitting Side A Connection Type | Female BSPT |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Material Grade | CA360 |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 24"" (7211-24-34FIP-B)
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- RHEEM Element, 120V 2000W (SP10868GL)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- ANDERSON METALS Fitting Nylon 5/8 Barbx3/4 Fgh (53746-1012)
- Mem-Co Tube Fittings